Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC207-23L3
Zoro # G923387841
product price:Â
$
45.99
/ea
Key Features
Bearing Lubrication
Relubricateable
Seal Type
Triple Lip
Internal Clearance
C3
Inner Ring Width
1.689 in
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC207-23L3
- Zoro #
- G923387841
- UPC #
- 080067569493
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Seal Type
- Triple Lip
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material
- Chrome Steel
- Series
- UC
- Bearing Insert Shape
- Spherical
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 5,535 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Industry Number
- UC207-23L3
- Rolling Element Material Grade
- AISI 52100
- Item
- Insert Bearing
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- System of Measurement
- Inch
- Static Radial Load Capacity
- 3,340 lbf
- Rolling Element Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100