Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC207-35MML3
Zoro # G623389213
product price:Â
$
50.15
/ea
Key Features
Inner Ring Width
42.9 mm
Industry Number
UC207-35MML3
Internal Clearance
C3
System of Measurement
Metric
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC207-35MML3
- Zoro #
- G623389213
- UPC #
- 080067561755
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 42.9 mm
- Outside Diameter
- 72 mm
- Bore Diameter
- 35 mm
- Outer Ring Width
- 20 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 35 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100