Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC207-23
Zoro # G823388825
product price:Â
$
91.45
/ea
Key Features
Outside Diameter
72 mm
Finish
Chrome Plated
Features
Wide Inner Ring
Outer Ring Width
20 mm
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC207-23
- Zoro #
- G823388825
- UPC #
- 080067569896
- Country of Origin
- China
Dimensions
- Outside Diameter
- 72 mm
- Outer Ring Width
- 20 mm
- Bore Diameter
- 1 7/16 in
Details
- Finish
- Chrome Plated
- Features
- Wide Inner Ring
- Item
- Insert Bearing
- Ring Material
- Steel
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Series
- CUC
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Ball Material
- Steel
- Industry Number
- CUC207-23
- Rolling Element Material
- Steel
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Steel, Rolling Element Material Steel, Shaft Locking Type Set Screws, System of Measurement Inch