Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC208-40MM
Zoro # G023387994
product price:Â
$
46.99
/ea
Key Features
Cage Material
Steel
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Inner Ring Width
49.2 mm
Rolling Element Material Grade
AISI 52100
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC208-40MM
- Zoro #
- G023387994
- UPC #
- 080067563744
- Country of Origin
- China
- Cage Material
- Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Rolling Element Material Grade
- AISI 52100
- Item
- Insert Bearing
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ball Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Industry Number
- UC208-40MM
- Series
- UC
- Ring Material Grade
- AISI 52100
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screws
- Rolling Element Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 6,375 lbf
- Ring Material
- Chrome Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Relubricateable
- Seal Type
- Contact
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 3,960 lbf
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.