Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC208-40MML3
Zoro # G123387764
product price:Â
$
58.89
/ea
Key Features
Outer Ring Width
21 mm
Shaft Locking Type
Set Screws
Inner Ring Width
49.2 mm
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC208-40MML3
- Zoro #
- G123387764
- UPC #
- 080067561829
- Country of Origin
- China
- Shaft Locking Type
- Set Screws
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Spherical
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 6,375 lbf
- Bearing Lubrication
- Relubricateable
- Series
- UC
- Static Radial Load Capacity
- 3,960 lbf
- Closure
- Double Sealed
- Industry Number
- UC208-40MML3
- Ring Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Internal Clearance
- C3
- System of Measurement
- Metric
- Cage Material
- Steel
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Seal Type
- Triple Lip
- Item
- Insert Bearing
- Ball Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.