Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX14-43
Zoro # G223388203
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Industry Number
UCX14-43
Closure
Double Sealed
Outside Diameter
130 mm
Bearing Insert Shape
Spherical
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX14-43
- Zoro #
- G223388203
- UPC #
- 080067562411
- Country of Origin
- China
Dimensions
- Outside Diameter
- 130 mm
- Inner Ring Width
- 77.8 mm
- Outer Ring Width
- 32 mm
- Bore Diameter
- 2 11/16 in
Details
- Industry Number
- UCX14-43
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Set Screws
- Static Radial Load Capacity
- 10,540 lbf
- Item
- Insert Bearing
- Series
- UCX
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Inch
- Features
- Medium Duty, Wide Inner Ring
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 11/16 in, Cage Material Steel, Closure Double Sealed, Outer Ring Width 32 mm, Outside Diameter 130 mm, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.