Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC209-26
Zoro # G123387788
product price:Â
$
50.15
/ea
Key Features
Series
UC
Dynamic Radial Load Capacity
7,110 lbf
Seal Type
Contact
Outer Ring Width
22 mm
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC209-26
- Zoro #
- G123387788
- UPC #
- 080067569898
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 22 mm
- Inner Ring Width
- 1.937 in
- Bore Diameter
- 1 5/8 in
- Outside Diameter
- 85 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100