Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC211-35
Zoro # G023388847
product price:Â
$
75.95
/ea
Key Features
Ball Material Grade
AISI 52100
Internal Clearance
C3
Industry Number
UC211-35
Maximum Temperature
248 Degrees F
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC211-35
- Zoro #
- G023388847
- UPC #
- 080067575379
- Country of Origin
- China
- Ball Material Grade
- AISI 52100
- Internal Clearance
- C3
- Industry Number
- UC211-35
- Maximum Temperature
- 248 Degrees F
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Rolling Element Material
- Chrome Steel
- Shaft Locking Type
- Set Screws
- Seal Type
- Contact
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Rolling Element Material Grade
- AISI 52100
- Static Radial Load Capacity
- 6,440 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Lubrication
- Relubricateable
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Ball Material
- Chrome Steel
- Item
- Insert Bearing
- Bearing Insert Shape
- Spherical
- Dynamic Radial Load Capacity
- 9,490 lbf
- Ring Material
- Chrome Steel
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Series
- UC
- Cage Material
- Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100