Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA201-8
Zoro # G723390027
product price:Â
$
31.49
/ea
Key Features
Bearing Insert Shape
Spherical
Ball Material
Chrome Steel
Outer Ring Width
16 mm
Features
Anti-Rotation Device, Standard Duty, Wide Inner Ring
Inner Ring Width
1.468 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA201-8
- Zoro #
- G723390027
- UPC #
- 080067576007
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 16 mm
- Inner Ring Width
- 1.468 in
- Outside Diameter
- 47 mm
- Bore Diameter
- 1/2 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 16 mm, Outside Diameter 47 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100