Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC211-32L3
Zoro # G223390145
product price:Â
$
92.49
/ea
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Shaft Locking Type
Set Screws
Static Radial Load Capacity
6,440 lbf
Lubrication Openings
Groove with Oil Hole, Oil Hole on Each Side
Ball Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC211-32L3
- Zoro #
- G223390145
- UPC #
- 080067576242
- Country of Origin
- China
Dimensions
- Outside Diameter
- 100 mm
- Inner Ring Width
- 2.189 in
- Bore Diameter
- 2 in
- Outer Ring Width
- 0.984 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100