Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SB207-20G
Zoro # G023387826
product price:Â
$
34.65
/ea
Key Features
Shaft Locking Type
Set Screws
Bore Diameter
1 1/4 in
Features
Light Duty, Narrow Inner Ring
Bearing Lubrication
Relubricateable
Dynamic Radial Load Capacity
5,535 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB207-20G
- Zoro #
- G023387826
- UPC #
- 080067562749
- Country of Origin
- China
- Shaft Locking Type
- Set Screws
- Features
- Light Duty, Narrow Inner Ring
- Bearing Lubrication
- Relubricateable
- Dynamic Radial Load Capacity
- 5,535 lbf
- Rolling Element Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Seal Type
- Contact
- Internal Clearance
- C3
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Cage Material
- Steel
- Series
- SB
- Item
- Insert Bearing
- Ball Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole
- Static Radial Load Capacity
- 3,340 lbf
- Lubricant Material
- NLGI #2 Equivalent
- Ring Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Industry Number
- SB207-20G
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.