Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC213-40
Zoro # G723390041
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Industry Number
UC213-40
Outer Ring Width
1.102 in
Series
UC200
Closure
Double Sealed
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC213-40
- Zoro #
- G723390041
- UPC #
- 080067565177
- Country of Origin
- China
- Industry Number
- UC213-40
- Series
- UC200
- Closure
- Double Sealed
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Item
- Insert Bearing
- Internal Clearance
- C3
- System of Measurement
- Inch
Description
Insert Bearing, Bearing Insert Type Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/2 in, Closure Double Sealed, Outer Ring Width 1.102 in, Outside Diameter 110 mm, Shaft Locking Type Set Screws, System of Measurement Inch