Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC206-30MM
Zoro # G023387383
product price:Â
$
74.89
/ea
Key Features
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Bore Diameter
30 mm
Internal Clearance
C3
Ring Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC206-30MM
- Zoro #
- G023387383
- UPC #
- 080067562752
- Country of Origin
- China
Dimensions
- Bore Diameter
- 30 mm
- Outer Ring Width
- 19 mm
- Outside Diameter
- 62 mm
Details
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Ring Material
- Steel
- Finish
- Chrome Plated
- Series
- CUC
- Ball Material
- Steel
- Item
- Insert Bearing
- Rolling Element Material
- Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Features
- Wide Inner Ring
- Industry Number
- CUC206-30MM
- System of Measurement
- Metric
- Closure
- Double Sealed
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 19 mm, Outside Diameter 62 mm, Ring Material Steel, Rolling Element Material Steel, Shaft Locking Type Set Screws, System of Measurement Metric