Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC213-40L3
Zoro # G023387765
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Cage Material
Steel
Bearing Insert Type
Radial/Deep Groove Ball
Outside Diameter
120 mm
Outer Ring Width
1.102 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC213-40L3
- Zoro #
- G023387765
- UPC #
- 080067562395
- Country of Origin
- China
- Internal Clearance
- C3
- Cage Material
- Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Ring Material Grade
- AISI 52100
- Series
- UC
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Rolling Element Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Shape
- Spherical
- Industry Number
- UC213-40L3
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Seal Type
- Triple Lip
- Rolling Element Material Grade
- AISI 52100
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Static Radial Load Capacity
- 8,760 lbf
- Dynamic Radial Load Capacity
- 12,400 lbf
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/2 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 1.102 in, Outside Diameter 120 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100