Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX06-30MM
Zoro # G423387990
product price:Â
$
46.99
/ea
Key Features
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial/Deep Groove Ball
System of Measurement
Metric
Internal Clearance
C3
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX06-30MM
- Zoro #
- G423387990
- UPC #
- 080067561663
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- System of Measurement
- Metric
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- Shaft Locking Type
- Set Screws
- Item
- Insert Bearing
- Closure
- Double Sealed
- Industry Number
- UCX06-30MM
- Series
- UCX
- Features
- Medium Duty, Wide Inner Ring
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 30 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 72 mm, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.