Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC215-47L3
Zoro # G723388109
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Static Radial Load Capacity
10,540 lbf
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Rolling Element Material
Chrome Steel
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UC215-47L3
- Zoro #
- G723388109
- UPC #
- 080067562514
- Country of Origin
- China
- Static Radial Load Capacity
- 10,540 lbf
- Lubricant Material
- NLGI #2 Equivalent
- System of Measurement
- Inch
- Rolling Element Material
- Chrome Steel
- Bearing Lubrication
- Relubricateable
- Seal Type
- Triple Lip
- Ball Material Grade
- AISI 52100
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Industry Number
- UC215-47L3
- Rolling Element Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Shaft Locking Type
- Set Screws
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Closure
- Double Sealed
- Dynamic Radial Load Capacity
- 14,620 lbf
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Bearing Insert Shape
- Spherical
- Series
- UC
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Item
- Insert Bearing
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 15/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 1.259 in, Outside Diameter 130 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100