Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UC215-75MM
Zoro # G123390238
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Industry Number
UC215-75MM
Bore Diameter
75 mm
Closure
Double Sealed
System of Measurement
Metric
Lubricant Material
NLGI #2 Equivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC215-75MM
- Zoro #
- G123390238
- UPC #
- 080067562554
- Country of Origin
- China
Dimensions
- Bore Diameter
- 75 mm
- Outer Ring Width
- 32 mm
- Outside Diameter
- 130 mm
- Inner Ring Width
- 77.8 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 75 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 32 mm, Outside Diameter 130 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100