Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX08-40MM
Zoro # G423387587
product price:Â
$
63.55
/ea
Key Features
Shaft Locking Type
Set Screws
Series
UCX
Industry Number
UCX08-40MM
Closure
Double Sealed
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX08-40MM
- Zoro #
- G423387587
- UPC #
- 080067561835
- Country of Origin
- China
Dimensions
- Bore Diameter
- 40 mm
- Outer Ring Width
- 22 mm
- Outside Diameter
- 85 mm
Details
- Shaft Locking Type
- Set Screws
- Item
- Insert Bearing
- Series
- UCX
- Industry Number
- UCX08-40MM
- Closure
- Double Sealed
- Internal Clearance
- C3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Features
- Medium Duty, Wide Inner Ring
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- System of Measurement
- Metric
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 40 mm, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 85 mm, Shaft Locking Type Set Screws, System of Measurement Metric