Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX09-28L3
Zoro # G423387983
product price:Â
$
83.69
/ea
Key Features
Outer Ring Width
0.944 in
Bearing Lubrication
Relubricateable
Industry Number
UCX09-28L3
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX09-28L3
- Zoro #
- G423387983
- UPC #
- 080067561898
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Industry Number
- UCX09-28L3
- Bearing Insert Type
- Radial/Deep Groove Ball
- Bearing Insert Shape
- Spherical
- Closure
- Double Sealed
- Seal Type
- Triple Lip
- Internal Clearance
- C3
- Features
- Medium Duty, Wide Inner Ring
- Series
- UCX
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Outer Ring Width 0.944 in, Outside Diameter 90 mm, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.