Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX10-31L3
Zoro # G623388049
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Bearing Insert Type
Radial/Deep Groove Ball
Internal Clearance
C3
Bore Diameter
1 15/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX10-31L3
- Zoro #
- G623388049
- UPC #
- 080067576217
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 15/16 in
- Outer Ring Width
- 0.984 in
- Outside Diameter
- 100 mm
Details
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screws
- Seal Type
- Triple Lip
- Closure
- Double Sealed
- Industry Number
- UCX10-31L3
- Features
- Medium Duty, Wide Inner Ring
- Series
- UCX
- Bearing Insert Shape
- Spherical
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Outer Ring Width 0.984 in, Outside Diameter 100 mm, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch