Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX11-34
Zoro # G023390253
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Rolling Element Material
Chrome Steel
Lubricant Material
NLGI #2 Equivalent
Dynamic Radial Load Capacity
11,500 lbf
Rolling Element Material Grade
AISI 52100
Ball Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX11-34
- Zoro #
- G023390253
- UPC #
- 080067562226
- Country of Origin
- China
- Rolling Element Material
- Chrome Steel
- Lubricant Material
- NLGI #2 Equivalent
- Dynamic Radial Load Capacity
- 11,500 lbf
- Rolling Element Material Grade
- AISI 52100
- Ball Material
- Chrome Steel
- Internal Clearance
- C3
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 7,940 lbf
- Shaft Locking Type
- Set Screws
- Seal Type
- Contact
- Bearing Insert Shape
- Spherical
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Bearing Lubrication
- Relubricateable
- Features
- Anti-Rotation Device, Medium Duty, Wide Inner Ring
- Series
- UCX
- Cage Material
- Steel
- Industry Number
- UCX11-34
- Ring Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/8 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 27 mm, Outside Diameter 110 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100