Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX11-35
Zoro # G323387366
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Closure
Double Sealed
Features
Medium Duty, Wide Inner Ring
Bearing Lubrication
Relubricateable
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX11-35
- Zoro #
- G323387366
- UPC #
- 080067576248
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 27 mm
- Bore Diameter
- 2 3/16 in
- Outside Diameter
- 110 mm
Details
- Internal Clearance
- C3
- Closure
- Double Sealed
- Features
- Medium Duty, Wide Inner Ring
- Bearing Lubrication
- Relubricateable
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Series
- UCX
- Industry Number
- UCX11-35
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, Outer Ring Width 27 mm, Outside Diameter 110 mm, Shaft Locking Type Set Screws, System of Measurement Inch