Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # SUC206-19L3
Zoro # G423389390
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Lubrication Openings
Groove with Oil Hole
Outer Ring Width
0.748 in
Inner Ring Width
1.5 in
Cage Material Grade
Type 302
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUC206-19L3
- Zoro #
- G423389390
- UPC #
- 080067576661
- Country of Origin
- China
- Lubrication Openings
- Groove with Oil Hole
- Cage Material Grade
- Type 302
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Closure
- Double Sealed
- Series
- SUC
- Maximum Temperature
- 248 Degrees F
- Item
- Insert Bearing
- Industry Number
- SUC206-19L3
- Rolling Element Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 3,710 lbf
- System of Measurement
- Inch
- Cage Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Features
- Standard Duty, Wide Inner Ring
- Seal Type
- Triple Lip
- Static Radial Load Capacity
- 2,020 lbf
- Bearing Lubrication
- Relubricateable
- Ball Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Shape
- Spherical
- Ring Material
- Stainless Steel
Description
Insert Bearing, Ball Material Stainless Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/16 in, Cage Material Stainless Steel, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 248 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 62 mm, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.