Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX12-39L3
Zoro # G623387967
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Shape
Spherical
Rolling Element Material
Chrome Steel
Cage Material
Steel
Bearing Lubrication
Relubricateable
Outside Diameter
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX12-39L3
- Zoro #
- G623387967
- UPC #
- 080067562389
- Country of Origin
- China
- Bearing Insert Shape
- Spherical
- Rolling Element Material
- Chrome Steel
- Cage Material
- Steel
- Bearing Lubrication
- Relubricateable
- Ball Material Grade
- AISI 52100
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Dynamic Radial Load Capacity
- 12,400 lbf
- Industry Number
- UCX12-39L3
- Ring Material Grade
- AISI 52100
- Rolling Element Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Static Radial Load Capacity
- 8,760 lbf
- Internal Clearance
- C3
- Seal Type
- Triple Lip
- Series
- UCX
- System of Measurement
- Inch
- Closure
- Double Sealed
- Features
- Anti-Rotation Device, Medium Duty, Wide Inner Ring
- Ring Material
- Chrome Steel
- Ball Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 7/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 1.102 in, Outside Diameter 120 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.