Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX13-40L3
Zoro # G023387253
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bearing Insert Shape
Spherical
Industry Number
UCX13-40L3
Bearing Lubrication
Relubricateable
Seal Type
Triple Lip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX13-40L3
- Zoro #
- G023387253
- UPC #
- 080067562399
- Country of Origin
- China
Dimensions
- Outside Diameter
- 125 mm
- Bore Diameter
- 2 1/2 in
- Outer Ring Width
- 1.181 in
Details
- Item
- Insert Bearing
- Shaft Locking Type
- Set Screws
- Bearing Insert Shape
- Spherical
- Industry Number
- UCX13-40L3
- Bearing Lubrication
- Relubricateable
- Seal Type
- Triple Lip
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Features
- Medium Duty, Wide Inner Ring
- Series
- UCX
- Internal Clearance
- C3
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/2 in, Closure Double Sealed, Outer Ring Width 1.181 in, Outside Diameter 125 mm, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch