Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX13-65MM
Zoro # G823388658
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Internal Clearance
C3
Ball Material
Chrome Steel
Cage Material
Steel
Outer Ring Width
30 mm
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX13-65MM
- Zoro #
- G823388658
- UPC #
- 080067562406
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 30 mm
- Outside Diameter
- 125 mm
- Bore Diameter
- 65 mm
- Inner Ring Width
- 74.6 mm
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 65 mm, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 30 mm, Outside Diameter 125 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Metric, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.