Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX15-47
Zoro # G323387175
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 15/16 in
Bearing Insert Shape
Spherical
Internal Clearance
C3
Outer Ring Width
33 mm
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX15-47
- Zoro #
- G323387175
- UPC #
- 080067575386
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 15/16 in
- Outer Ring Width
- 33 mm
- Outside Diameter
- 140 mm
- Inner Ring Width
- 3.252 in
Details
- Bearing Insert Shape
- Spherical
- Internal Clearance
- C3
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Features
- Medium Duty, Wide Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubricant Material
- NLGI #2 Equivalent
- Static Radial Load Capacity
- 11,700 lbf
- Industry Number
- UCX15-47
- Seal Type
- Contact
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Series
- UCX
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 16,000 lbf
- Cage Material
- Steel
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 15/16 in, Cage Material Steel, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 33 mm, Outside Diameter 140 mm, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Radial Load Capacity 16,000 lbf