Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX10-50MM
Zoro # G523390463
product price:Â
$
87.85
/ea
Key Features
Bearing Lubrication
Relubricateable
Outer Ring Width
25 mm
System of Measurement
Metric
Bearing Insert Shape
Spherical
Features
Medium Duty, Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX10-50MM
- Zoro #
- G523390463
- UPC #
- 080067562215
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 25 mm
- Outside Diameter
- 100 mm
- Bore Diameter
- 50 mm
Details
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Bearing Insert Shape
- Spherical
- Features
- Medium Duty, Wide Inner Ring
- Closure
- Double Sealed
- Shaft Locking Type
- Set Screws
- Bearing Insert Type
- Radial/Deep Groove Ball
- Internal Clearance
- C3
- Industry Number
- UCX10-50MM
- Series
- UCX
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 100 mm, Shaft Locking Type Set Screws, System of Measurement Metric