Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX15-48L3
Zoro # G823388092
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Outer Ring Width
1.299 in
Outside Diameter
140 mm
Features
Medium Duty, Wide Inner Ring
Bearing Insert Type
Radial/Deep Groove Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCX15-48L3
- Zoro #
- G823388092
- UPC #
- 080067576323
- Country of Origin
- China
- System of Measurement
- Inch
- Features
- Medium Duty, Wide Inner Ring
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
- Internal Clearance
- C3
- Shaft Locking Type
- Set Screws
- Closure
- Double Sealed
- Industry Number
- UCX15-48L3
- Series
- UCX
- Bearing Insert Shape
- Spherical
- Seal Type
- Triple Lip
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 in, Closure Double Sealed, Outer Ring Width 1.299 in, Outside Diameter 140 mm, Seal Type Triple Lip, Shaft Locking Type Set Screws, System of Measurement Inch