Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # UCX17-55
Zoro # G123389799
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Bearing Lubrication
Relubricateable
Industry Number
UCX17-55
Closure
Double Sealed
Features
Medium Duty, Wide Inner Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCX17-55
- Zoro #
- G123389799
- UPC #
- 080067562585
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 1.496 in
- Bore Diameter
- 3 7/16 in
- Outside Diameter
- 160 mm
Details
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Relubricateable
- Industry Number
- UCX17-55
- Closure
- Double Sealed
- Features
- Medium Duty, Wide Inner Ring
- System of Measurement
- Inch
- Internal Clearance
- C3
- Series
- UCX
- Bearing Insert Shape
- Spherical
- Bearing Insert Type
- Radial/Deep Groove Ball
- Item
- Insert Bearing
Description
Insert Bearing, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3 7/16 in, Closure Double Sealed, Outer Ring Width 1.496 in, Outside Diameter 160 mm, Shaft Locking Type Set Screws, System of Measurement Inch