Shop IPTCI
See all product information
Create Account
Set Screw Ball Bearing Insert
Mfr # CUC209-28
Zoro # G523390135
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Steel
Industry Number
CUC209-28
Outer Ring Width
22 mm
Bearing Insert Shape
Spherical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUC209-28
- Zoro #
- G523390135
- UPC #
- 080067562823
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 22 mm
- Outside Diameter
- 85 mm
- Bore Diameter
- 1 3/4 in
Details
- Bearing Insert Type
- Radial/Deep Groove Ball
- Rolling Element Material
- Steel
- Industry Number
- CUC209-28
- Bearing Insert Shape
- Spherical
- Finish
- Chrome Plated
- System of Measurement
- Inch
- Internal Clearance
- C3
- Closure
- Double Sealed
- Features
- Wide Inner Ring
- Item
- Insert Bearing
- Series
- CUC
- Shaft Locking Type
- Set Screws
- Ball Material
- Steel
- Ring Material
- Steel
- Bearing Lubrication
- Relubricateable
Description
Insert Bearing, Ball Material Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Steel, Rolling Element Material Steel, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.