Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT205-16
Zoro # G923388985
product price:Â
$
42.69
/ea
Key Features
System of Measurement
Inch
Overall Length
97 mm
Bearing Insert Material
Chrome Steel
Static Radial Load Capacity
1,750 lbf
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAT205-16
- Zoro #
- G923388985
- UPC #
- 080067561787
- Country of Origin
- China
Dimensions
- Overall Length
- 97 mm
- Inner Ring Width
- 1.744 in
- Overall Width
- 44 mm
- Overall Height
- 89 mm
- Bore Diameter
- 1 in
- Length
- 97 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame T205, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 89 mm, Overall Length 97 mm, Overall Width 44 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Dynamic Load Capacity 3,010 lbf, Features Standard Duty, Wide Slot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.