Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS205-25MM
Zoro # G823387750
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Features
Narrow Slot, Standard Duty, Wide Inner Race Bearing
Compatible Frame
STRS205
Overall Height
79 mm
Lubricant Material
H-1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSTRS205-25MM
- Zoro #
- G823387750
- UPC #
- 080067572849
- Country of Origin
- China
Dimensions
- Overall Height
- 79 mm
- Bore Diameter
- 25 mm
- Overall Width
- 34 mm
- Overall Length
- 99 mm
- Inner Ring Width
- 34 mm
- Length
- 99 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Closure Double Sealed, Compatible Frame STRS205, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 79 mm, Overall Length 99 mm, Overall Width 34 mm, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 2,670 lbf