Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
- Mfr # NAT206-19L3
- Zoro # G223390589
product price:Â
$
61.95
/ea
Key Features
Seal Type
Triple Lip
Expansion Type
Fixed
Shaft Locking Type
Eccentric Collar
Number of Rows
1
Compatible Frame
T206
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAT206-19L3
- Zoro #
- G223390589
- UPC #
- 080067571004
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 1.901 in
- Bore Diameter
- 1 3/16 in
- Overall Width
- 48 mm
- Overall Height
- 102 mm
- Overall Length
- 113 mm
- Length
- 113 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Closure Double Sealed, Compatible Frame T206, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.