Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT206-20
Zoro # G923389951
product price:Â
$
51.59
/ea
Key Features
Overall Width
48 mm
Bearing Lubrication
Relubricateable
Shaft Locking Type
Eccentric Collar
Bearing Material Grade
AISI 52100
Internal Clearance
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT206-20
- Zoro #
- G923389951
- UPC #
- 080067574960
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Eccentric Collar
- Bearing Material Grade
- AISI 52100
- Internal Clearance
- C3
- Standards
- AFBMA
- Number of Rows
- 1
- Compatible Frame
- T206
- Housing Material
- Cast Iron
- Item
- Take-Up Bearing Unit
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Series
- NAT
- Bearing Insert Material
- Chrome Steel
- Dynamic Load Capacity
- 4,200 lbf
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Expansion Type
- Fixed
- Lubrication Openings
- Grease Fitting
- Maximum Temperature
- 248 Degrees F
- Static Radial Load Capacity
- 2,430 lbf
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame T206, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 4,200 lbf