Shop IPTCI

Take Up Ball Bearing Mounted Unit

  • Mfr # NAT207-20L3

  • Zoro # G023388298


product price: 
$
75.99
/ea

Key Features

Housing Material
Cast Iron
Maximum Temperature
248 Degrees F
Bearing Insert Type
Radial Ball
Standards
AFBMA
Seal Type
Triple Lip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NAT207-20L3
Zoro #
G023388298
UPC #
080067574986
Country of Origin
China

Dimensions

Overall Length
113 mm
Overall Width
48 mm
Bore Diameter
1 1/4 in
Inner Ring Width
2.011 in
Overall Height
102 mm
Length
113 mm

Details

Housing Material
Cast Iron
Maximum Temperature
248 Degrees F
Item
Take-Up Bearing Unit
Bearing Insert Type
Radial Ball
Standards
AFBMA
Seal Type
Triple Lip
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Chrome Steel
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Compatible Frame
T207
System of Measurement
Inch
Dynamic Load Capacity
5,535 lbf
Number of Rows
1
Lubricant Material
NLGI #2 Equivalent
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Static Radial Load Capacity
3,340 lbf
Expansion Type
Fixed
Series
NAT
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot

Description

Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame T207, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100

Ratings & reviews