Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT207-23L3
Zoro # G523389214
product price:Â
$
75.99
/ea
Key Features
Bore Diameter
1 7/16 in
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Lubrication Openings
Grease Fitting
Overall Width
48 mm
Expansion Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAT207-23L3
- Zoro #
- G523389214
- UPC #
- 080067575024
- Country of Origin
- China
Dimensions
- Bore Diameter
- 1 7/16 in
- Overall Width
- 48 mm
- Overall Length
- 113 mm
- Inner Ring Width
- 2.011 in
- Overall Height
- 102 mm
- Length
- 113 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Closure Double Sealed, Compatible Frame T207, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 48 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100