Shop IPTCI

Take Up Ball Bearing Mounted Unit

  • Mfr # NAT209-27

  • Zoro # G323389803


product price: 
$
86.79
/ea

Key Features

Bearing Lubrication
Relubricateable
Compatible Frame
T209
Standards
AFBMA
System of Measurement
Inch
Series
NAT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NAT209-27
Zoro #
G323389803
UPC #
080067571626
Country of Origin
China

Dimensions

Overall Width
56 mm
Overall Length
144 mm
Inner Ring Width
2.216 in
Bore Diameter
1 11/16 in
Overall Height
117 mm
Length
144 mm

Details

Bearing Lubrication
Relubricateable
Compatible Frame
T209
Standards
AFBMA
System of Measurement
Inch
Series
NAT
Shaft Locking Type
Eccentric Collar
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Item
Take-Up Bearing Unit
Bearing Insert Type
Radial Ball
Bearing Insert Material
Chrome Steel
Closure
Double Sealed
Internal Clearance
C3
Maximum Temperature
248 Degrees F
Static Radial Load Capacity
4,460 lbf
Lubricant Material
NLGI #2 Equivalent
Expansion Type
Fixed
Number of Rows
1
Bearing Material Grade
AISI 52100
Lubrication Openings
Grease Fitting
Housing Material
Cast Iron
Dynamic Load Capacity
7,110 lbf

Description

Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Closure Double Sealed, Compatible Frame T209, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 56 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 7,110 lbf

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.