Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT211-32
Zoro # G123388389
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Internal Clearance
C3
Standards
AFBMA
Series
NAT
Compatible Frame
T211
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT211-32
- Zoro #
- G123388389
- UPC #
- 080067569327
- Country of Origin
- China
- Item
- Take-Up Bearing Unit
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Internal Clearance
- C3
- Standards
- AFBMA
- Series
- NAT
- Compatible Frame
- T211
- System of Measurement
- Inch
- Dynamic Load Capacity
- 9,490 lbf
- Closure
- Double Sealed
- Lubrication Openings
- Grease Fitting
- Static Radial Load Capacity
- 6,440 lbf
- Bearing Lubrication
- Relubricateable
- Expansion Type
- Fixed
- Housing Material
- Cast Iron
- Number of Rows
- 1
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Maximum Temperature
- 248 Degrees F
- Bearing Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Material
- Chrome Steel
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Double Sealed, Compatible Frame T211, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 146 mm, Overall Length 171 mm, Overall Width 71 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 9,490 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.