Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS207-23 IP69K
Zoro # G523387531
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Features
IP69K Rated Seals, Narrow Slot, Standard Duty, Wide Inner Race Bearing
Bearing Insert Type
Radial Ball
Bore Diameter
1 7/16 in
For Environment
Washdown
Lubrication Openings
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSTRS207-23 IP69K
- Zoro #
- G523387531
- UPC #
- 080067576502
- Country of Origin
- China
- Features
- IP69K Rated Seals, Narrow Slot, Standard Duty, Wide Inner Race Bearing
- Bearing Insert Type
- Radial Ball
- Item
- Take-Up Bearing Unit
- For Environment
- Washdown
- Lubrication Openings
- None
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Static Radial Load Capacity
- 2,780 lbf
- Housing Material
- Stainless Steel
- Standards
- AFBMA
- Resistance Properties
- Dust Proof, Water-Resistant
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 250 Degrees F
- Expansion Type
- Fixed
- Dynamic Load Capacity
- 4,930 lbf
- Compatible Frame
- STRS207
- Closure
- Sealed
- Series
- SUCSTRS
- Lubricant Material
- H-1 Food Grade Grease
- Internal Clearance
- C3
- Shaft Locking Type
- Set Screws
- Number of Rows
- 1
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Closure Sealed, Compatible Frame STRS207, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 102 mm, Overall Length 125 mm, Overall Width 43 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 4,930 lbf