Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT211-32L3
Zoro # G023389288
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Height
146 mm
Bearing Material Grade
AISI 52100
Lubricant Material
NLGI #2 Equivalent
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT211-32L3
- Zoro #
- G023389288
- UPC #
- 080067571907
- Country of Origin
- China
- Housing Material
- Cast Iron
- Bearing Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Bearing Insert Type
- Radial Ball
- Compatible Frame
- T211
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Maximum Temperature
- 248 Degrees F
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Chrome Steel
- Seal Type
- Triple Lip
- Expansion Type
- Fixed
- Internal Clearance
- C3
- Static Radial Load Capacity
- 6,440 lbf
- Number of Rows
- 1
- Series
- NAT
- Closure
- Double Sealed
- Item
- Take-Up Bearing Unit
- Lubrication Openings
- Grease Fitting
- Standards
- AFBMA
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Inch
- Dynamic Load Capacity
- 9,490 lbf
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Closure Double Sealed, Compatible Frame T211, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 146 mm, Overall Length 171 mm, Overall Width 71 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.