Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT212-39L3
Zoro # G323390274
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Standards
AFBMA
Overall Width
71 mm
Seal Type
Triple Lip
Overall Length
171 mm
Series
NAT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT212-39L3
- Zoro #
- G323390274
- UPC #
- 080067572050
- Country of Origin
- China
- Standards
- AFBMA
- Seal Type
- Triple Lip
- Series
- NAT
- Lubrication Openings
- Grease Fitting
- Compatible Frame
- T212
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Expansion Type
- Fixed
- Maximum Temperature
- 248 Degrees F
- Bearing Material Grade
- AISI 52100
- Bearing Insert Type
- Radial Ball
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Take-Up Bearing Unit
- Shaft Locking Type
- Eccentric Collar
- Internal Clearance
- C3
- Bearing Insert Material
- Chrome Steel
- System of Measurement
- Inch
- Static Radial Load Capacity
- 7,490 lbf
- Dynamic Load Capacity
- 11,500 lbf
- Housing Material
- Cast Iron
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Number of Rows
- 1
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Closure Double Sealed, Compatible Frame T212, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 146 mm, Overall Length 171 mm, Overall Width 71 mm, Seal Type Triple Lip, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100