Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # NAT215-47
Zoro # G423389871
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Dynamic Load Capacity
14,620 lbf
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Static Radial Load Capacity
10,540 lbf
Inner Ring Width
3.626 in
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAT215-47
- Zoro #
- G423389871
- UPC #
- 080067572128
- Country of Origin
- China
- Dynamic Load Capacity
- 14,620 lbf
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Static Radial Load Capacity
- 10,540 lbf
- Number of Rows
- 1
- Expansion Type
- Fixed
- Bearing Material Grade
- AISI 52100
- Housing Material
- Cast Iron
- Lubrication Openings
- Grease Fitting
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Eccentric Collar
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Item
- Take-Up Bearing Unit
- System of Measurement
- Inch
- Bearing Insert Material
- Chrome Steel
- Series
- NAT
- Standards
- AFBMA
- Compatible Frame
- T215
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Bearing Insert Type
- Radial Ball
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Closure Double Sealed, Compatible Frame T215, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Overall Height 167 mm, Overall Length 232 mm, Overall Width 86 mm, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Bearing Material Grade AISI 52100, Dynamic Load Capacity 14,620 lbf