Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST205-16 IP69K
Zoro # G923389159
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Features
IP69K Rated Seals, Standard Duty, Wide Inner Race Bearing, Wide Slot
Bearing Insert Material
Stainless Steel
Dynamic Load Capacity
2,670 lbf
Lubrication Openings
None
Compatible Frame
ST205
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCST205-16 IP69K
- Zoro #
- G923389159
- UPC #
- 080067576414
- Country of Origin
- China
Dimensions
- Overall Height
- 89 mm
- Overall Length
- 97 mm
- Overall Width
- 34 mm
- Bore Diameter
- 1 in
- Inner Ring Width
- 1.338 in
- Length
- 97 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Sealed, Compatible Frame ST205, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 89 mm, Overall Length 97 mm, Overall Width 34 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 2,670 lbf