Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST205-16
Zoro # G623387714
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Standards
AFBMA
Overall Height
89 mm
Dynamic Load Capacity
2,670 lbf
Lubricant Material
H-1 Food Grade Grease
Series
SUCST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCST205-16
- Zoro #
- G623387714
- UPC #
- 080067566425
- Country of Origin
- China
- Standards
- AFBMA
- Dynamic Load Capacity
- 2,670 lbf
- Lubricant Material
- H-1 Food Grade Grease
- Series
- SUCST
- Bearing Lubrication
- Relubricateable
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Static Radial Load Capacity
- 1,440 lbf
- Expansion Type
- Fixed
- Item
- Take-Up Bearing Unit
- Closure
- Double Sealed
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Compatible Frame
- ST205
- Lubrication Openings
- Grease Fitting
- Bearing Insert Type
- Radial Ball
- Maximum Temperature
- 250 Degrees F
- Seal Material
- Silicone
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screws
- Internal Clearance
- C3
- Number of Rows
- 1
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame ST205, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 89 mm, Overall Length 97 mm, Overall Width 34 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 2,670 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.