Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST206-30MM
Zoro # G423387297
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Overall Width
38 mm
Standards
AFBMA
Overall Height
102 mm
System of Measurement
Metric
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCST206-30MM
- Zoro #
- G423387297
- UPC #
- 080067572978
- Country of Origin
- China
Dimensions
- Overall Width
- 38 mm
- Overall Height
- 102 mm
- Bore Diameter
- 30 mm
- Overall Length
- 113 mm
- Inner Ring Width
- 38.1 mm
- Length
- 113 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Closure Double Sealed, Compatible Frame ST206, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 3,710 lbf