Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST206-19 IP69K
Zoro # G023390383
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Closure
Sealed
Series
SUCST
Static Radial Load Capacity
2,020 lbf
Housing Material
Stainless Steel
Bore Diameter
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCST206-19 IP69K
- Zoro #
- G023390383
- UPC #
- 080067576442
- Country of Origin
- China
- Closure
- Sealed
- Series
- SUCST
- Static Radial Load Capacity
- 2,020 lbf
- Housing Material
- Stainless Steel
- Expansion Type
- Fixed
- Lubrication Openings
- None
- Dynamic Load Capacity
- 3,710 lbf
- Item
- Take-Up Bearing Unit
- Internal Clearance
- C3
- Bearing Insert Type
- Radial Ball
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- For Environment
- Washdown
- Bearing Lubrication
- Maintenance-Free
- Compatible Frame
- ST206
- Maximum Temperature
- 250 Degrees F
- Resistance Properties
- Dust Proof, Water-Resistant
- Shaft Locking Type
- Set Screws
- Features
- IP69K Rated Seals, Standard Duty, Wide Inner Race Bearing, Wide Slot
- Standards
- AFBMA
- Number of Rows
- 1
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Closure Sealed, Compatible Frame ST206, Expansion Type Fixed, For Environment Washdown, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 102 mm, Overall Length 113 mm, Overall Width 38 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 3,710 lbf