Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST209-27
Zoro # G723387270
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Lubricant Material
H-1 Food Grade Grease
Overall Height
117 mm
Housing Material
Stainless Steel
Number of Rows
1
Static Radial Load Capacity
3,680 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCST209-27
- Zoro #
- G723387270
- UPC #
- 080067573179
- Country of Origin
- China
- Lubricant Material
- H-1 Food Grade Grease
- Housing Material
- Stainless Steel
- Number of Rows
- 1
- Static Radial Load Capacity
- 3,680 lbf
- Bearing Lubrication
- Relubricateable
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Standards
- AFBMA
- Maximum Temperature
- 250 Degrees F
- Internal Clearance
- C3
- Dynamic Load Capacity
- 6,230 lbf
- Series
- SUCST
- Compatible Frame
- ST209
- Closure
- Double Sealed
- Expansion Type
- Fixed
- Lubrication Openings
- Grease Fitting
- System of Measurement
- Inch
- Item
- Take-Up Bearing Unit
- Shaft Locking Type
- Set Screws
- Features
- Standard Duty, Wide Inner Race Bearing, Wide Slot
- Seal Material
- Silicone
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Closure Double Sealed, Compatible Frame ST209, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 6,230 lbf