Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCSTRS205-16
Zoro # G223387381
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
250 Degrees F
Standards
AFBMA
Inner Ring Width
1.338 in
Lubrication Openings
Grease Fitting
Compatible Frame
STRS205
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSTRS205-16
- Zoro #
- G223387381
- UPC #
- 080067566432
- Country of Origin
- China
Dimensions
- Inner Ring Width
- 1.338 in
- Bore Diameter
- 1 in
- Overall Height
- 79 mm
- Overall Length
- 99 mm
- Overall Width
- 34 mm
- Length
- 99 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Compatible Frame STRS205, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 79 mm, Overall Length 99 mm, Overall Width 34 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 2,670 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.