Shop IPTCI
See all product information
Create Account
Take Up Ball Bearing Mounted Unit
Mfr # SUCST209-28
Zoro # G323387793
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Features
Standard Duty, Wide Inner Race Bearing, Wide Slot
Overall Height
117 mm
Closure
Double Sealed
Internal Clearance
C3
Compatible Frame
ST209
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCST209-28
- Zoro #
- G323387793
- UPC #
- 080067573196
- Country of Origin
- China
Dimensions
- Overall Height
- 117 mm
- Overall Width
- 49 mm
- Bore Diameter
- 1 3/4 in
- Overall Length
- 144 mm
- Inner Ring Width
- 1.937 in
- Length
- 144 mm
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Closure Double Sealed, Compatible Frame ST209, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Temperature 250 Degrees F, Overall Height 117 mm, Overall Length 144 mm, Overall Width 49 mm, Shaft Locking Type Set Screws, System of Measurement Inch, Dynamic Load Capacity 6,230 lbf